Beli katrol tangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- Wipro Hand Winch Double Gear with Wire Rope (Alat Derek Manual / Katrol Manual)atribut:
- Way/Speed: 2way/1speed
- MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Deskripsi:-Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
- Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)atribut:
- Hub. Dia (mm): 38
- ALDO Hand Winch Auto BrakeDeskripsi:Auto brake system
- MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Deskripsi:-Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
- SEIKEN Radiator Coolant 50% (Cairan Pendingin Mesin)Deskripsi:Spesifikasi:Coolant Seiken Ready For Use 50% adalah komposisi ideal yang telah diakui dan dipakai oleh ATPM di Indonesia. RFU 50% artinya Concentrate 50% : Air non mineral 50%.Kualitas:Coolant Seiken Ready For Use 50% dapat menahan panas sampai 109C bahkan formulanya dapat melindungi secara optimal 6 bahan dasar. Logam Alloy yaitu :Tembaga, Baja, Aluminium, Timah, Kuningan dan besi tuang.Aplikasi:Coolant Seiken RFU 50% dipakai untuk kendaraan bermesin kecil dan sedang. Biasanya kendaraan buatan Amerika dan Eropa serta dapat juga untuk alat berat dan Generator (Genset).atribut:
- Color: Green
- MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Deskripsi:-Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.atribut:
- Reduction Ratio: 1/4.1
- Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Deskripsi:The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
- monotaro.id Flat Head Machine Screw (Baut JF / Kepala Rata)atribut:
- Material: Steel
- VETTO Socket Extension 5m with Switchatribut:
- Cable Length (m): 5
- Maximum Power (W): 2500
- Maximum Current (A) : 10
- Maximum Voltage (V) : 250
- Wipro Hand Winch D. Gear + Breake (Alat Derek Manual / Katrol Manual)atribut:
- Capacity (kg): 1454
- PROLiNK UTP LAN Cable 305m (Kabel LAN)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
Daftar Harga katrol tangan Terbaru October 2026
| Wipro Hand Winch With Brake and Wire Rope (Alat Derek Manual / Katrol Manual) | Rp769.900 |
| Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual) | Rp349.900 |
| monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| Wipro Hand Winch Double Gear with Wire Rope (Alat Derek Manual / Katrol Manual) | Rp479.900 |
| MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual) | Rp5.799.900 |
| Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual) | Rp879.900 |
| ALDO Hand Winch Auto Brake | Rp869.900 |
| MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual) | Rp4.899.900 |
| Sellery Hand Winch (Alat Derek Manual / Katrol Manual) | Rp439.900 |
| SEIKEN Radiator Coolant 50% (Cairan Pendingin Mesin) | Rp209.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/2iP105300090-1.jpg)
/i3P103080651-4.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/20P105300072-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742444-2.jpg)
/2yP105300106-1.jpg)

%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742523-2.jpg)
/g2P106481578-1.jpg)
/02P102047002-3.jpg)
/P102742532-2.jpg)
/90P109241324-1.jpg)
%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20(Baut%20JF%20%2F%20Kepala%20Rata)/bdP105656409-2.jpg)

/3gP101533124-2.jpg)
/1rP105300063-1.jpg)
/7mP103117274-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)